Motion
KGX20-PP
MAX³ KGX Series Linear Guide Round Shaft Pillow Block - 1.250 in Shaft Diameter, 1190 lbs Load Capacity
MI ITEM #05890728
MFR #KGX20-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAX³ KGX Series Linear Guide Round Shaft Pillow Block - 1.250 in Shaft Diameter, 1190 lbs Load Capacity
MI ITEM #05890728
MFR #KGX20-PP

Mfr description
KGX20-PP LINEAR BALL BEARING HOUSING
  • Linear ball bearing and housing unit
  • Self aligning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2.813 in
  • Overall Length
    3.625 in
  • Overall Width
    4.000 in
  • Shaft Diameter
    1.250 in

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1490 lbf
  • Load Capacity
    1190 lbs
  • Manufacturer Upc Number
    4012802049718
  • Measurement Standard
    Inch
  • Pillow Block Type
    Standard Block - Single Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)