Motion
KGX32-PP
MAX³ Linear Guide Round Shaft Pillow Block - Ball Bearing, 2.0000 in Shaft Diameter, 5.000 in Overall Length
MI ITEM #05890730
MFR #KGX32-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAX³ Linear Guide Round Shaft Pillow Block - Ball Bearing, 2.0000 in Shaft Diameter, 5.000 in Overall Length
MI ITEM #05890730
MFR #KGX32-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KGX32-PP LINEAR BALL BEARING HOUSING
  • Linear ball bearing and housing unit
  • Self aligning

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Ball Bearing
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    2.0000 in
  • Overall Length
    5.000 in
  • Clearance Alignment Type
    Self-Aligning
  • Manufacturer Upc Number
    4047643188319
  • UPC_NO
    4047643188319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text