Specifications
Dimensions
- Overall Length1.500 in
- Shaft Diameter0.500 in
Details
- Bushing TypeBall Bushing
- Clearance Alignment TypeSelf-Aligning
- Manufacturer Upc Number4012802272567
- Measurement StandardInch
- Pillow Block TypeStandard Block - Single Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)