Overview
Mfr description
KGXO10-PP-CL LINEAR BALL BEARING HOUSING
- Linear ball bearing and housing unit
- Self aligning
Specifications
- Pillow Block TypeStandard Block - Single Bearing
- Bushing TypeBall Bushing
- Measurement StandardInch
- Shaft Diameter0.6250 in
- Overall Length1.750 in
- Clearance Alignment TypeSelf-Aligning
- Manufacturer Upc Number4047643188050
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data