Motion
KGXO24-PP-CL

INA (SCHAEFFLER)
KGXO24-PP-CL

MAX³ Linear Guide Round Shaft Pillow Block - Ball Bearing, 1.5000 in Shaft Diameter, 3.750 in Overall Length
MI ITEM #05890736
MFR #KGXO24-PP-CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KGXO24-PP-CL

MAX³ Linear Guide Round Shaft Pillow Block - Ball Bearing, 1.5000 in Shaft Diameter, 3.750 in Overall Length
MI ITEM #05890736
MFR #KGXO24-PP-CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KGXO24-PP-CL LINEAR BALL BEARING HOUSING
  • Linear ball bearing and housing unit
  • Self aligning

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Ball Bearing
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.5000 in
  • Overall Length
    3.750 in
  • Clearance Alignment Type
    Self-Aligning
  • Manufacturer Upc Number
    4047643188029
  • UPC_NO
    4047643188029

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text