Overview
Mfr description
CQ2B180-PS SEAL KIT - CQ2B180
Specifications
- Compact Cylinder TypeLarge Bore
- Bore Diameter
- Country of OriginJP
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Made to OrderYes
- Cylinder Size180 mm
- Manufacturer Product Page
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data