Overview
Mfr description
120008 3-IN-ONE 4 OZ SILICONE DRIP OIL
- Lubricates, waterproofs and protects in temperatures between -100°F to 500°F
- Marksman spout for easy precision application
- Dries quickly
- Leaves no messy residue
- Safely works on multiple surfaces, including plastic, metal and rubber
- 50-state VOC compliant
Specifications
- TypeLubricant
- Container Size4 oz
- ApplicationGeneral Purpose
- Certification50 State VOC Compliant
- Manufacturer Product Page
- Additional DetailsThe Brand people trust and use. The 3-IN-ONE specialty drip line continues the 3-IN-ONE legacy of confidence,endurance and precision. Strongest unaided awareness in the drip catergory among leading competitors. 83% of drip catefory respondents have used 3-IN-ONE
- UPC_NO10079567120008
- Features & Benefits• Lubricates, waterproofs and protects in temperatures between -100°F to 500°F • Marksman spout for easy precision application • Dries quickly • Leaves no messy residue • Safely works on multiple surfaces, including plastic, metal and rubber • 50-state VOC compliant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data