Specifications
Dimensions
- Container Size4 oz
Details
- Additional DetailsPenetrates up to 3 times faster than the leading competitors. Prevents rust better than the leading competitors. Marksman spout for easy precision application. Great for use on tools, hinges, nuts and metal. 50 State VOC Compliant. Convenient 4-ounce size.
- ApplicationFast Acting
- Certification50 State VOC Compliant
- Features & Benefits• Penetrates up to three times faster than the leading competitors • Prevents rust better than the leading competitors • Marksman spout for easy precision application • Great for use on tools, hinges, nuts and bolts • Safe for use on plastics, rubber and metal • 50-state VOC compliant
- Manufacturer Product Page
- TypePenetrant
- UPC_NO10079567120015
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)