Overview
Mfr description
120022 3-IN-ONE 4 OZ DRY LUBE DRIP OIL
- Lubricates and protects against corrosion better than the leading competitors
- Quick-drying formula
- Will not attract dirt and dust
- Marksman spout for easy precision application
- Ideal for blades and bits, rollers and more
- 50-state VOC compliant
Specifications
- TypeLubricant
- Container Size4 oz
- ApplicationDry Lube
- Certification50 State VOC Compliant
- Manufacturer Product Page
- Additional DetailsLubricates and protects against corrosion better than the leading competitors. Quick-drying formula. Won't attract dirt and dust. Marksman spout for easy precision application. Ideal for blades and bits, rollers and more. 50-state VOC Compliant. Convenient 4-ounce size.
- UPC_NO10079567120022
- Features & Benefits• Lubricates and protects against corrosion better than the leading competitors • Quick-drying formula • Will not attract dirt and dust • Marksman spout for easy precision application • Ideal for blades and bits, rollers and more • 50-state VOC compliant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data