Motion
120046
3-IN-ONE® Penetrant or Multipurpose Lubricant - 4 oz, Can
Mi Item #05890772
MFR #120046
Price$9.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-IN-ONE® Penetrant or Multipurpose Lubricant - 4 oz, Can
Mi Item #05890772
MFR #120046

Mfr description
120046 3-IN-ONE 4 OZ AIR TOOL DRIP OIL
  • Professional-grade formula quickly dissolves gum and sludge
  • Removes calcium buildup and moisture for improved tool performance
  • Waterproof formula minimizes rust formation under extreme conditions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.28/each

Specifications

Dimensions

  • Container Size
    4 oz

Details

  • Additional Details
    Professional grade formula quickly dissolves gum and sludge. Removes calcium build up and moisture for improved tool perfromance. Waterproof formula minimizes rust formation under extreme conditions. Marksman spout for easy precision application. Ideal for all types of pneumatic tools.
  • Application
    Air Tool
  • Certification
    50 State VOC Compliant
  • Features & Benefits
    • Professional-grade formula quickly dissolves gum and sludge • Removes calcium buildup and moisture for improved tool performance • Waterproof formula minimizes rust formation under extreme conditions • Marksman spout for easy precision application • Ideal for all types of pneumatic tools • 50-state VOC compliant
  • Manufacturer Product Page
  • Product Types
    Multipurpose Lubricant
  • Type
    Lubricant
  • UPC_NO
    10079567120046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)