Motion
GBD101280
FLEX-HONE®, GBD Series Heavy Duty Wood Core, 10.5" (267mm) Hole Diameter, 34" OAL, 80 Grit, Silicon Carbide
MI ITEM #05890820
MFR #GBD101280
List Price$846.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, GBD Series Heavy Duty Wood Core, 10.5" (267mm) Hole Diameter, 34" OAL, 80 Grit, Silicon Carbide
MI ITEM #05890820
MFR #GBD101280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$846.61/each for your price

Overview

Mfr description
GBD 101280 FLEX HONE 10-1/2" SC 80G

Specifications

  • For Hole Diameter
    10.5 in
  • Grit Number
    80
  • Hone Length
    9 in
  • Overall Length
    34 in
  • Stem Diameter
    0.500 in
  • Max Rpm
    300 rpm
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Hex Drive Shaft (PartID-SHAFT4)-Sold Seperately
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469145451
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text