Motion
SSUCT205-16
Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
Mi Item #05890883
MFR #SSUCT205-16
Price$359.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
Mi Item #05890883
MFR #SSUCT205-16

Mfr description
UCT205-16B-A MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.26/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Overall Height
    3.5000 in
  • Overall Length
    3.8125 in
  • Overall Width
    1.3430 in
  • Slot Spacing  
    3.0000 in

Details

  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    SSUCT205-16
  • Manufacturer Upc Number
    1200106999379
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    SUC205-16
  • Seal Type
    FDA approved silicone rubber seal protected by stainless steel slinger
  • Series
    SSUCT
  • Unit Type
    Side Mount
  • UPC_NO
    1200106799542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)