Motion
ECW 205

SKF
ECW 205

2.1250 in OD, Polypropylene (PP) Material
MI ITEM #05891023
MFR #ECW 205
Price$7.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ECW 205

2.1250 in OD, Polypropylene (PP) Material
MI ITEM #05891023
MFR #ECW 205

Mfr description
ECW205 CLOSED END CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.95/each

Specifications

Dimensions

  • Outside Diameter  
    2.1250 in
  • Overall Width
    29 mm
  • Width
    1.1417 in, 29 mm

Details

  • Material
    Polypropylene (PP)
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)