Specifications
Dimensions
- Bore Diameter1-1/2 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic
- Locking DeviceSet Screw
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesFYTWK
Overview
Mfr description
FYTWK1-1/2LTA 2B FLG