Motion
7010360589

3M
7010360589

Belt - 60 Grit, Precision Shaped Ceramic Material, Cloth Backing Material, 24 in Belt Length, 1/4 in Belt Width
Mi Item #05891125
MFR #7010360589
Price$5.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360589

Belt - 60 Grit, Precision Shaped Ceramic Material, Cloth Backing Material, 24 in Belt Length, 1/4 in Belt Width
Mi Item #05891125
MFR #7010360589

Mfr description
94700 1/4IN X 24IN 947A CUBITRON II
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain slices through metals like a knife rather than gouging or plowing
  • Removes material faster, with less pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.12/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    24 in
  • Belt Width
    1/4 in
  • Overall Length
    24 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Deflashing, Finishing, Grinding, Polishing, Surface Finishing
  • Backing Material
    Cloth
  • Coat Density
    Closed Coat
  • Color
    Red
  • Grade
    Medium
  • Grit Number
    60
  • Manufacturer Stock Number
    60410012789
  • Manufacturer Upc Number
    00051125947008
  • Product Types
    Cloth Belt
  • UPC_NO
    00051125947008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)