Motion
7100139895

3M
7100139895

Belt - 80+ Grit, Ceramic Material, 24.0000 in Belt Length, 0.5000 in Belt Width
MI ITEM #05891132
MFR #7100139895
Your Price$4.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100139895

Belt - 80+ Grit, Ceramic Material, 24.0000 in Belt Length, 0.5000 in Belt Width
MI ITEM #05891132
MFR #7100139895

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.51/each(List $5.19)

Overview

Mfr description
94707 947A, 1/2 IN X 24 IN 80+ X-WEIGHT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain slices through metals like a knife rather than gouging or plowing
  • Removes material faster, with less pressure
  • Includes a grinding aid for less grinding friction and cooler cutting
  • Cool cutting action lessens the risk of heat-related damage to workpiece
  • An X-weight poly-cotton backing is optimized for flexibility
  • Lasts up to 4 times longer than conventional ceramic belts

Specifications

  • Application
    Deflashing, Finishing, Grinding, Polishing, Surface Finishing
  • Abrasive Material
    Precision Shaped Ceramic
  • Grit Number
    80+
  • Belt Length
    24 in
  • Belt Width
    1/2 in
  • Backing Material
    Poly-cotton
  • Backing Weight
    X
  • Manufacturer Stock Number
    60410012854
  • Manufacturer Upc Number
    00051125947077
  • UPC_NO
    00051125947077
  • Product Types
    Cloth Belt
  • Overall Length
    24 in
  • Overall Width
    0.5 in
  • Color
    Red
  • Package Quantity
    200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text