Motion
94708 1/2IN X 24IN 947A CUBITRON II BELT

3M
94708 1/2IN X 24IN 947A CUBITRON II BELT

3M™ Cubitron™ ll Cloth Belt 947A, 120+ X-weight, 1/2 in x 24 in, Fabri-lok, Single-flex, 50 per inner, 200 per case
MI ITEM #05891133
MFR #94708 1/2IN X 24IN 947A CUBITRON II BELT
List Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
94708 1/2IN X 24IN 947A CUBITRON II BELT

3M™ Cubitron™ ll Cloth Belt 947A, 120+ X-weight, 1/2 in x 24 in, Fabri-lok, Single-flex, 50 per inner, 200 per case
MI ITEM #05891133
MFR #94708 1/2IN X 24IN 947A CUBITRON II BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.03/each for your price

Overview

Mfr description
94708 1/2IN X 24IN 947A CUBITRON II BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain slices through metals like a knife rather than gouging or plowing
  • Removes material faster, with less pressure
  • Includes a grinding aid for less grinding friction and cooler cutting
  • Cool cutting action lessens the risk of heat-related damage to workpiece
  • An X-weight poly-cotton backing is optimized for flexibility
  • Lasts up to 4 times longer than conventional ceramic belts

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Precision Shaped Ceramic
  • Grit Number
    120
  • Backing Material
    Polyester/Cotton
  • Backing Weight
    X
  • Grade
    Fine
  • Manufacturer Stock Number
    60410012862
  • Manufacturer Upc Number
    00051125947084
  • UPC_NO
    00051125947084
  • Overall Length
    24 in
  • Overall Width
    0.5 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text