Motion
7100115435

3M
7100115435

Belt - 80 Grit, Ceramic Material, Polyester/Cotton Backing Material, 18.0000 in Belt Length, 0.7500 in Belt Width
Mi Item #05891135
MFR #7100115435
Price$5.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100115435

Belt - 80 Grit, Ceramic Material, Polyester/Cotton Backing Material, 18.0000 in Belt Length, 0.7500 in Belt Width
Mi Item #05891135
MFR #7100115435

Mfr description
94710 3/4IN X 18IN 80+X 947A BELTS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain slices through metals like a knife rather than gouging or plowing
  • Removes material faster, with less pressure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.00/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    18 in
  • Belt Width
    3/4 in
  • Overall Length
    18 in
  • Overall Width
    0.75 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Deflashing, Finishing, Grinding, Polishing, Surface Finishing
  • Backing Material
    Polyester/Cotton
  • Color
    Red
  • Grade
    Medium
  • Grit Number
    80
  • Manufacturer Stock Number
    60410012888
  • Manufacturer Upc Number
    00051125947107
  • Package Quantity
    200
  • Product Types
    Cloth Belt
  • UPC_NO
    00051125947107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)