Motion
7010325799

3M
7010325799

Belt - 80 Grit, Ceramic Material, Polyester/Cotton Backing Material, 42.0000 in Belt Length, 1.0000 in Belt Width
MI ITEM #05891144
MFR #7010325799
Price$8.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010325799

Belt - 80 Grit, Ceramic Material, Polyester/Cotton Backing Material, 42.0000 in Belt Length, 1.0000 in Belt Width
MI ITEM #05891144
MFR #7010325799

Mfr description
94719 1IN X 42IN 947A CUBITRON II BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes material faster, with less pressure
  • Includes a grinding aid for less grinding friction and cooler cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.91/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    42 in
  • Belt Width
    1 in
  • Overall Length
    42.0000 in, 1066.80 mm
  • Overall Width
    1.0000 in, 25.40 mm

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Deflashing, Finishing, Grinding, Polishing, Surface Finishing
  • Backing Material
    Polyester/Cotton
  • Color
    Orange
  • Grade
    Medium
  • Grit Number
    80
  • Manufacturer Stock Number
    60410012979
  • Manufacturer Upc Number
    00051125947190
  • Package Quantity
    200, 50
  • Product Types
    Cloth Belt
  • UPC_NO
    00051125947190

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)