Motion
7100093314

3M
7100093314

Belt - 60 Grit, Ceramic Material, Polyester/Cotton Backing Material, 15.5000 in Belt Length, 3.5000 in Belt Width
MI ITEM #05891157
MFR #7100093314
Your Price$14.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100093314

Belt - 60 Grit, Ceramic Material, Polyester/Cotton Backing Material, 15.5000 in Belt Length, 3.5000 in Belt Width
MI ITEM #05891157
MFR #7100093314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.33/each(List $16.48)

Overview

Mfr description
94733 3 1/2IN X 15 1/2IN 60X 947A
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain slices through metals like a knife rather than gouging or plowing
  • Removes material faster, with less pressure
  • Includes a grinding aid for less grinding friction and cooler cutting
  • Cool cutting action lessens the risk of heat-related damage to workpiece
  • An X-weight poly-cotton backing is optimized for flexibility
  • Lasts up to 4 times longer than conventional ceramic belts

Specifications

  • Application
    Finishing, Grinding, Polishing
  • Abrasive Type
    Coated
  • Abrasive Material
    Precision Shaped Ceramic
  • Grit Number
    60
  • Belt Length
    15.5000 in
  • Belt Width
    3-1/2 in
  • Backing Material
    Polyester/Cotton
  • Backing Weight
    X
  • Grade
    Medium
  • Manufacturer Stock Number
    60410013118
  • Manufacturer Upc Number
    00051125947336
  • UPC_NO
    00051125947336
  • Product Types
    Cloth Belt
  • Overall Length
    15.5 in
  • Overall Width
    3.5 in
  • Color
    Red
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought