Motion
7100093313

3M
7100093313

Belt - 80 Grit, Ceramic Material, Polyester/Cotton Backing Material, 15.5000 in Belt Length, 3.5000 in Belt Width
MI ITEM #05891158
MFR #7100093313
Price$13.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100093313

Belt - 80 Grit, Ceramic Material, Polyester/Cotton Backing Material, 15.5000 in Belt Length, 3.5000 in Belt Width
MI ITEM #05891158
MFR #7100093313

Mfr description
94734 3 1/2IN X 15 1/2IN 947A CUBITRON
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain slices through metals like a knife rather than gouging or plowing
  • Removes material faster, with less pressure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.38/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    15.5000 in
  • Belt Width
    3-1/2 in
  • Overall Length
    15.5 in
  • Overall Width
    3.5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Deflashing, Grinding, Polishing, Finishing, Surface Finishing
  • Backing Material
    Polyester/Cotton
  • Color
    Red
  • Grade
    Medium
  • Grit Number
    80
  • Manufacturer Stock Number
    60410013126
  • Manufacturer Upc Number
    00051125947343
  • Package Quantity
    50
  • Product Types
    Cloth Belt
  • UPC_NO
    00051125947343

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)