Motion
7100050305

3M
7100050305

Belt - 120+ Grit, Ceramic Material, 15.5000 in Belt Length, 3.5000 in Belt Width
MI ITEM #05891159
MFR #7100050305
Your Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100050305

Belt - 120+ Grit, Ceramic Material, 15.5000 in Belt Length, 3.5000 in Belt Width
MI ITEM #05891159
MFR #7100050305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.68/each(List $14.13)

Overview

Mfr description
94735 3 1/2IN X 15 1/2IN 947A CUBITRON
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain slices through metals like a knife rather than gouging or plowing
  • Removes material faster, with less pressure
  • Includes a grinding aid for less grinding friction and cooler cutting
  • Cool cutting action lessens the risk of heat-related damage to workpiece
  • An X-weight poly-cotton backing is optimized for flexibility
  • Lasts up to 4 times longer than conventional ceramic belts

Specifications

  • Application
    Finishing, Grinding, Polishing
  • Abrasive Material
    Precision Shaped Ceramic
  • Grit Number
    120+
  • Belt Length
    15.5000 in
  • Belt Width
    3-1/2 in
  • Backing Material
    Poly-cotton
  • Backing Weight
    X
  • Manufacturer Stock Number
    60410013134
  • Manufacturer Upc Number
    00051125947350
  • UPC_NO
    00051125947350
  • Product Types
    Cloth Belt
  • Overall Length
    15.5 in
  • Overall Width
    3.5 in
  • Color
    Red
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought