Motion
94907 8IN X 1/2IN X 3IN SCOTCH-BRITE EXL-PRO DEBURRING WHEEL

3M
94907 8IN X 1/2IN X 3IN SCOTCH-BRITE EXL-PRO DEBURRING WHEEL

Scotch-Brite™ EXL PRO Deburring Wheel, 8 in x 1/2 in x 3 in 9S FIN, 4 per case
Mi Item #05891167
MFR #94907 8IN X 1/2IN X 3IN SCOTCH-BRITE EXL-PRO DEBURRING WHEEL
Price$163.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
94907 8IN X 1/2IN X 3IN SCOTCH-BRITE EXL-PRO DEBURRING WHEEL

Scotch-Brite™ EXL PRO Deburring Wheel, 8 in x 1/2 in x 3 in 9S FIN, 4 per case
Mi Item #05891167
MFR #94907 8IN X 1/2IN X 3IN SCOTCH-BRITE EXL-PRO DEBURRING WHEEL

Mfr description
94907 8IN X 1/2IN X 3IN SCOTCH-BRITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel design achieves 30-50% longer life than the original EXL wheel
  • Extra tough wheel composition quickly removes burrs and radiuses sharp edges but requires less pressure than standard EXL wheels, without sacrificing finish
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.00/each

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Overall Diameter
    8 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    FIN
  • Long Description
    The 94907 Scotch-Brite EXL-Pro Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 3 in center hole diameter, FIN grade, 8 in wheel diameter, 1/2 in wheel thickness, and Convolute wheel type, designed for light deburring and blending.
  • Manufacturer Stock Number
    61500311891
  • Manufacturer Upc Number
    00051125949071
  • Material
    Silicon Carbide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00051125949071
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)