Motion
94917 6IN X 1IN X 1IN SCOTCH-BRITE EXL-PRO DEBURRING WHEEL

3M
94917 6IN X 1IN X 1IN SCOTCH-BRITE EXL-PRO DEBURRING WHEEL

Scotch-Brite™ EXL PRO Deburring Wheel, EP-WL, 10S Fine, 6 in x 1 in x 1 in, 3 per case
Mi Item #05891176
MFR #94917 6IN X 1IN X 1IN SCOTCH-BRITE EXL-PRO DEBURRING WHEEL
Price$191.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
94917 6IN X 1IN X 1IN SCOTCH-BRITE EXL-PRO DEBURRING WHEEL

Scotch-Brite™ EXL PRO Deburring Wheel, EP-WL, 10S Fine, 6 in x 1 in x 1 in, 3 per case
Mi Item #05891176
MFR #94917 6IN X 1IN X 1IN SCOTCH-BRITE EXL-PRO DEBURRING WHEEL

Mfr description
94917 6IN X 1IN X 1IN SCOTCH-BRITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel design achieves 30-50% longer life than the original EXL wheel
  • Extra tough wheel composition quickly removes burrs and radiuses sharp edges but requires less pressure than standard EXL wheels, without sacrificing finish
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$191.89/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    FIN
  • Long Description
    The 94917 Scotch-Brite EXL-Pro Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 1 in center hole diameter, FIN grade, 6 in wheel diameter, 1 in wheel thickness, and Convolute wheel type, suitable for precision deburring and finishing.
  • Manufacturer Stock Number
    61500311990
  • Manufacturer Upc Number
    00051125949170
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00051125949170
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)