Motion
64959 5IN SCOTCH-BRITE 7447 PRO DISC

3M
64959 5IN SCOTCH-BRITE 7447 PRO DISC

Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, 360 - 400 Grit, 12000 rpm
Mi Item #05891178
MFR #64959 5IN SCOTCH-BRITE 7447 PRO DISC
Price$3.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64959 5IN SCOTCH-BRITE 7447 PRO DISC

Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, 360 - 400 Grit, 12000 rpm
Mi Item #05891178
MFR #64959 5IN SCOTCH-BRITE 7447 PRO DISC

Mfr description
64959 5IN SCOTCH-BRITE 7447 PRO DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • This versatile disc is used for cleaning, scuffing, finishing, and light paint removal on a variety of metals and plastics
  • Very fine grade aluminum oxide abrasive cleans and finishes efficiently
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.84/each

Specifications

Dimensions

  • Disc Diameter  
    5.0000 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-woven
  • Application
    Blending, Cleaning, Coating Removal, Corrosion Removal, Defuzzing of Wood, Finishing, Machine Scuffing, Refining, Surface Conditioning, Surface Finishing, Surface Preparation
  • Backing Material
    Non-woven
  • Color
    Red
  • Grade
    Very Fine
  • Grit Number
    360 - 400
  • Manufacturer Stock Number
    48011649597
  • Manufacturer Upc Number
    00048011649597
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • Series
    7447
  • UPC_NO
    00048011649597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)