Overview
Mfr description
64960 6IN SCOTCH-BRITE 7447 PRO DISC
- For industrial/occupational use only. Not for consumer sale or use.
- This versatile disc is used for cleaning, scuffing, finishing, and light paint removal on a variety of metals and plastics
- Very fine grade aluminum oxide abrasive cleans and finishes efficiently
- Nylon disc resists tearing and loading and will never rust, providing a long, useful life
- Flexible open web fibers conform to contoured surfaces
- Can be used wet or dry and rinsed for repeated use
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00048011649603
- UPC_NO00048011649603
- ColorRed
- Overall Diameter6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data