Motion
7010329861

3M
7010329861

Scotch-Brite™ Finishing Roll - Non-Woven, Aluminum Oxide, Grade: Very Fine, 48.0000 in Wide, 48.0000 in Long
Mi Item #05891180
MFR #7010329861
Price$4.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329861

Scotch-Brite™ Finishing Roll - Non-Woven, Aluminum Oxide, Grade: Very Fine, 48.0000 in Wide, 48.0000 in Long
Mi Item #05891180
MFR #7010329861

Mfr description
64958 3-2/3IN X 9-1/4IN SCOTCH-BRITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Very fine grade aluminum oxide mineral cleans and finishes efficiently
  • Nylon fibers resist tearing and loading and will never rust, providing a long, useful life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.45/each

Specifications

Dimensions

  • Overall Length
    48.0000 in
  • Overall Width
    48.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Grade
    Very Fine
  • Manufacturer Stock Number
    7010329861
  • Manufacturer Upc Number
    00048011649580
  • Pad Color
    Maroon
  • Pad Holder Color
    Maroon
  • Product Types
    Hand Pad
  • UPC_NO
    00048011649580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)