Motion
38948

ANSELL
38948

KleenGuard* A35 Liquid & Particle Protection Hood Coveralls with Zipper Front - Medium
MI ITEM #05891399
MFR #38948
Price$12.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
38948

KleenGuard* A35 Liquid & Particle Protection Hood Coveralls with Zipper Front - Medium
MI ITEM #05891399
MFR #38948

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.55/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Ankle Style
    Elastic
  • Color
    White
  • Cuff Style
    Elastic
  • Garment Use
    General Purpose
  • Hood Included
    Yes
  • Product Line
    A35
  • Product Type
    Coveralls

Overview

Mfr description
38948 A35 COVERALL ELASTIC WRISTS
  • Liquid and particulate barrier
  • ANSI/ISEA 101-1996 sizing standard
  • Microporous film laminate
  • TYPICAL USES: Liquid handling; Pressure washing; Maintenance; General manufacturing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought