Motion
WSTU-IP-120MR

DODGE
WSTU-IP-120MR

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 120 mm Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #05891451
MFR #WSTU-IP-120MR
Price$10,512.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-120MR

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 120 mm Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #05891451
MFR #WSTU-IP-120MR

Mfr description
WSTU-IP-120MR 064795 WIDE SOLT TAKEUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,512.23/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Bore Length
    5.9800 in, 151.89 mm
  • Inner Ring Width
    5.9800 in, 151.89 mm
  • Length Through Bore
    5.9800 in, 151.89 mm
  • Shaft Diameter
    4.7240 in, 120 mm
  • Size Code
    120MR
  • Weight
    138 lbs, 62.596 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    S-2000
  • Bore Type
    Tapered
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    649440.356 N, 146000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    064795
  • Material
    Cast Iron
  • Max Rpm
    1175 rpm
  • Maximum Speed
    1175 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    649440.356 N, 146000 lbf
  • Radial Static Load Capacity
    871851.437 N, 196000 lbf
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    True
  • Series
    S-2000
  • Shaft Attachment
    Adapter Mount
  • Static Load Capacity
    871851.437 N, 196000 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)