Motion
SDGA1S12

SIOUX TOOLS
SDGA1S12

SDGA1S12
MI ITEM #05891516
MFR #SDGA1S12
Price$309.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDGA1S12

SDGA1S12
MI ITEM #05891516
MFR #SDGA1S12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$309.24/each

Specifications

Dimensions

  • Hose Size
    3/8 in
  • Overall Length
    9 in
  • Wheel Size
    1/4 in

Details

  • Air Inlet
    1/4 in
  • CFM
    30 cfm
  • Description
    1.0 HP Straight Die Grinder 12000 RPM Aluminum Metal Body 1/4" Collet
  • Free Speed
    12,000 rpm
  • Horsepower
    1 HP
  • Product Types
    Straight Die Grinder
  • Wheel Type
    Collet

Overview

Mfr description
SDGA1S12 STRAIGHT DIE GRIND.(ALUM) 12K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought