Motion
SDGA1S25M6G

SIOUX TOOLS
SDGA1S25M6G

SDGA1S25M6G
Mi Item #05891527
MFR #SDGA1S25M6G
Price$318.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDGA1S25M6G

SDGA1S25M6G
Mi Item #05891527
MFR #SDGA1S25M6G

Mfr description
SDGA1S25M6G STR DIE GRIND(ALM)25K 6MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.24/each

Specifications

Dimensions

  • Hose Size
    3/8 in
  • Overall Length
    9 in
  • Wheel Size
    6 mm

Details

  • Air Inlet
    1/4 in
  • CFM
    30 cfm
  • Description
    1.0 HP Straight Die Grinder 25000 RPM Aluminum Metal Body 6 Mm Collet Comfort Grip
  • Free Speed
    25,000 rpm
  • Horsepower
    1 HP
  • Product Types
    Straight Die Grinder
  • Wheel Type
    Collet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)