Motion
SDGS1S25

SIOUX TOOLS
SDGS1S25

SDGS1S25
MI ITEM #05891536
MFR #SDGS1S25
List Price$314.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDGS1S25

SDGS1S25
MI ITEM #05891536
MFR #SDGS1S25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$314.97/each for your price

Overview

Mfr description
SDGS1S25 STRAIGHT DIE GRIND.(STEEL) 25K

Specifications

  • Horsepower
    1 HP
  • Description
    1.0 HP Straight Die Grinder 25000 RPM Steel Metal Body 1/4" Collet
  • Overall Length
    9 in
  • Wheel Type
    Collet
  • Wheel Size
    1/4 in
  • Product Types
    Straight Die Grinder
  • Hose Size
    3/8 in
  • Free Speed
    25,000 rpm
  • CFM
    30 cfm
  • Air Inlet
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought