Motion
SDR10P25R3RR

SIOUX TOOLS
SDR10P25R3RR

Air Drill Driver - Signature Series, Reversible, Pistol Grip Handle, Chuck Size 3/8 in, 2500 rpm Maximum Speed
Mi Item #05891541
MFR #SDR10P25R3RR
Price$610.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR10P25R3RR

Air Drill Driver - Signature Series, Reversible, Pistol Grip Handle, Chuck Size 3/8 in, 2500 rpm Maximum Speed
Mi Item #05891541
MFR #SDR10P25R3RR

Mfr description
SDR10P25R3RR 1HP 3/8" RR DRILL 2500 RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$610.85/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Hose Size
    0.3750 in, 10 mm
  • Inlet Size
    1/4 in
  • Overall Length
    7.6000 in
  • Tool Weight
    2.6 lbs, 1.15 kg

Details

  • Air Consumption
    30 cfm
  • Air Pressure
    90 psi, 6.2 bar
  • Chuck Style
    Keyed
  • Handle Style
    Pistol Grip
  • Material
    Aluminum
  • Maximum Speed
    2500 rpm
  • Power Rating
    1 hp
  • Reversible
    Reversible
  • Series
    Signature Series
  • Warranty
    1 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)