Motion
SWGA1AX1245G

SIOUX TOOLS
SWGA1AX1245G

SWGA1AX1245G
MI ITEM #05891550
MFR #SWGA1AX1245G
Price$1,165.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SWGA1AX1245G

SWGA1AX1245G
MI ITEM #05891550
MFR #SWGA1AX1245G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,165.79/each

Specifications

Dimensions

  • Arbor Size
    5/8 in to 11 in
  • Hose Size
    3/8 in
  • Overall Length
    10.5 in
  • Wheel Size
    6 in

Details

  • Air Inlet
    1/4 in
  • CFM
    35 cfm
  • Free Speed
    12,000 rpm
  • Horsepower
    1 HP
  • Style
    Aluminum Housing with Grip
  • Tool Type
    Wheel Type
  • Wheel Type
    Type 27

Overview

Mfr description
SWGA1AX1245G 4.5 EXT WHL GRIND(ALM)12K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought