1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
SWGS1AX1245
SWGS1AX1245
MI ITEM #
05891553
MFR #
SWGS1AX1245
Price
$1,233.97
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Sanders
Air Disc Sanders
SIOUX TOOLS SWGS1AX1245
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
SWGS1AX1245
SWGS1AX1245
MI ITEM #
05891553
MFR #
SWGS1AX1245
Mfr description
SWGS1AX1245 4.5" EXT WHEEL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,233
.97
/each
Add to Cart
Specifications
Dimensions
Arbor Size
5/8 in to 11 in
Hose Size
3/8 in
Overall Length
10.5 in
Wheel Size
6 in
Details
Air Inlet
1/4 in
CFM
35 cfm
Free Speed
12,000 rpm
Horsepower
1 HP
Style
Steel Housing
Tool Type
Wheel Type
Wheel Type
Type 27
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items