Motion
KXO08
Heavy-Duty Open Round Rail Ball Bushing - KXO Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, Open
Mi Item #05891594
MFR #KXO08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy-Duty Open Round Rail Ball Bushing - KXO Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, Open
Mi Item #05891594
MFR #KXO08

Mfr description
KXO 08 LINEAR BALL BEARING
  • Self-aligning linear ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.8750 in
  • Overall Length
    1.2500 in
  • Overall Width
    1.250 in
  • Shaft Diameter  
    0.500 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Measurement Standard
    Inch
  • Series
    KXO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)