Motion
SHUSTER 6217 2RS JEM

SHUSTER CORP
SHUSTER 6217 2RS JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05891921
MFR #SHUSTER 6217 2RS JEM
Price$178.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6217 2RS JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05891921
MFR #SHUSTER 6217 2RS JEM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$178.47/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Inner Ring Width
    28 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6217 2RS JEM LARGE BORE BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER 6217 2RS JEM is an 85mm bore radial/deep groove ball bearing with a 150mm OD and 28mm width, double sealed for protection.
  • Manufacturer Catalog Number
    6217 2RS JEM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6217 2RS JEM LARGE BORE BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text