Motion
SHUSTER 6219 ZZ JEM

SHUSTER CORP
SHUSTER 6219 ZZ JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05891924
MFR #SHUSTER 6219 ZZ JEM
Your Price$276.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6219 ZZ JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05891924
MFR #SHUSTER 6219 ZZ JEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$276.45/each(List $508.68)

Overview

Mfr description
6219 ZZ JEM LARGE BORE BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Finish Coating
    Uncoated
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Inner Ring Width
    32 mm
  • Series
    6200
  • Manufacturer Catalog Number
    6219 ZZ JEM
  • Description
    6219 ZZ JEM LARGE BORE BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SHUSTER 6219 ZZ JEM is a 95mm bore radial/deep groove ball bearing with a 170mm OD and 32mm width, double shielded for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text