Motion
SHUSTER 6220 2RS JEM

SHUSTER CORP
SHUSTER 6220 2RS JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05891925
MFR #SHUSTER 6220 2RS JEM
Price$279.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6220 2RS JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05891925
MFR #SHUSTER 6220 2RS JEM

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$279.56/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Inner Ring Width
    34 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6220 2RS JEM LARGE BORE BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER 6220 2RS JEM is a 100mm bore radial/deep groove ball bearing with a 180mm OD and 34mm width, double sealed for heavy loads.
  • Manufacturer Catalog Number
    6220 2RS JEM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6220 2RS JEM LARGE BORE BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text