Motion
SHUSTER 6316 2RS JEM

SHUSTER CORP
SHUSTER 6316 2RS JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05891927
MFR #SHUSTER 6316 2RS JEM
Price$621.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6316 2RS JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05891927
MFR #SHUSTER 6316 2RS JEM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$621.43/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Inner Ring Width
    39 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6316 2RS JEM LARGE BORE BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER 6316 2RS JEM is an 80mm bore radial/deep groove ball bearing with a 170mm OD and 39mm width, double sealed for durability.
  • Manufacturer Catalog Number
    6316 2RS JEM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6316 2RS JEM LARGE BORE BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text