Overview
Mfr description
6318 2RS JEM LARGE BORE BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Precision RatingABEC 3 (ISO Class 6)
- Finish CoatingUncoated
- Bearing MaterialSteel
- Cage MaterialSteel
- Inner Ring Width43 mm
- Series6300
- Manufacturer Catalog Number6318 2RS JEM
- Description6318 2RS JEM LARGE BORE BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SHUSTER 6318 2RS JEM is a 90mm bore radial/deep groove ball bearing with a 190mm OD and 43mm width, double sealed for heavy use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data