Motion
MQMLF25H-60D
MQMLF25H-60D
Mi Item #05892614
MFR #MQMLF25H-60D
Price$443.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MQMLF25H-60D
Mi Item #05892614
MFR #MQMLF25H-60D

Mfr description
MQMLF25H-60D CYL, LOW FRICTION, HI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.41/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    H
  • Magnet
    Without Magnet
  • Mounting Type
    Front Flange
  • Options Included
    High Frequency, High Speed, Low Friction
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MQM
  • Special Applications
    High Frequency
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)