Motion
80FL-12
Two-Bolt Oiles Pillow 80 Flange Unit - 12 mm Bore, 2-Bolt Flange Mount, Plastic Housing
MI ITEM #05892746
MFR #80FL-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Oiles Pillow 80 Flange Unit - 12 mm Bore, 2-Bolt Flange Mount, Plastic Housing
MI ITEM #05892746
MFR #80FL-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80FL-12 PLAIN FLANGED BUSHING
  • Serviceable without the need for lubrication
  • Has superior load resistance and wear resistance
  • Features low coefficient of friction and superior speed characteristics
  • Prevents stick slips and squeak notices
  • Injection-molded and can be made in complicated shapes
  • Good mass productivity

Specifications

  • Bore Diameter
    12 mm
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    2-Bolt Flange
  • Housing Construction
    Solid
  • Overall Length Diameter
    56 mm
  • Bolt Center To Center Length
    42 mm
  • Housing Material
    Plastic
  • Overall Height
    13 mm
  • Overall Width
    34 mm
  • Bearing Material
    Plastic
  • Finish Coating
    Corrosion Resistant
  • Operating Temperature Range
    -40 to +176 °F
  • Series
    80FL
  • Type Of Bearing
    Plain Sleeve
  • Standards Met
    RoHS
  • Maximum P Value
    2.0 N/mm²
  • Maximum PV Value
    0.50 N/mm² - m/s
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text