Motion
L18-03AMB
Lubricator - Metal Bowl, 90 scfm Max Flow
Mi Item #05893207
MFR #L18-03AMB
Price$149.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricator - Metal Bowl, 90 scfm Max Flow
Mi Item #05893207
MFR #L18-03AMB

Mfr description
L18-03AMB 3/8" LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.07/each

Specifications

Details

  • Bowl Material
    Metal
  • Lubricator Type
    Compact
  • Maximum Flow Rate
    90 scfm
  • Maximum Operating Pressure
    250 psi
  • Series
    L18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)