Specifications
Dimensions
- Length6 ft
Details
- Capacity400 lbs
- Lanyard End ConnectionAluminum Rebar Hooks
- Line MaterialPolyester Webbing
- Unit ConnectionCarabiner
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)