1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
241/600-BEA-XL-K30-MB1
Spherical Roller Bearing - 600 mm ID, 980 mm OD, 375 mm Width, Tapered 1:30 Bore, Open
MI ITEM #
05893550
MFR #
241/600-BEA-XL-K30-MB1
List Price
$214,583.67
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
FAG (SCHAEFFLER) 241/600-BEA-XL-K30-MB1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
241/600-BEA-XL-K30-MB1
Spherical Roller Bearing - 600 mm ID, 980 mm OD, 375 mm Width, Tapered 1:30 Bore, Open
MI ITEM #
05893550
MFR #
241/600-BEA-XL-K30-MB1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$214,583.67
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
241/600-BEA-XL-K30-MB1 SPHERICAL ROLLER
Specifications
Bore Type
Tapered 1:30
Bore Diameter
600 mm
Outside Diameter
980 mm
Overall Width
375 mm
Closure Type
Open
Series
241
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data