Motion
DCGG571B

DEWALT
DCGG571B

DeWALT Grease Gun - 42.0000 in Hose Length
Mi Item #05893653
MFR #DCGG571B
Price$372.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCGG571B

DeWALT Grease Gun - 42.0000 in Hose Length
Mi Item #05893653
MFR #DCGG571B

Mfr description
DCGG571B CORDLESS GREASE GUN (BARE TOOL)
  • Power through clogged grease fittings with a motor that delivers up to 10,000 max PSI
  • High-volume pump pushes up to 5.0 oz/min for high-flow applications
  • Control grease flow with the variable speed trigger
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$372.16/each

Specifications

Dimensions

  • Hose Length
    42.0000 in
  • Operating Pressure
    10000 psi
  • Weight
    9.563 lbs

Details

  • Features & Benefits
    • Power through clogged grease fittings with a motor that delivers up to 10,000 max PSI• High-volume pump pushes up to 5.0 oz/min for high-flow applications• Control grease flow with the variable speed trigger• Reach hard to access grease fittings with the 42 in. flexible hose• Locate hard to see grease fittings in dark work areas with the bright LED• Pump filter screen prevents dirt and contamination from clogging the pump mechanism• Integrated no-mar foot design allows operators to rest the tool on flat surfaces• Air-bleeder valve assists in pump priming after cartridge changes
  • Product Type
    Grease Guns
  • UPC_NO
    885911330381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)