Motion
RFN 7012-1000
Keyless Locking Assembly - 1000 mm ID, 1110 mm OD
Mi Item #05893767
MFR #RFN 7012-1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 1000 mm ID, 1110 mm OD
Mi Item #05893767
MFR #RFN 7012-1000

Mfr description
RFN7012-1.0000 LOCKING ASSEMBLY 1"
  • Quality means: high-quality materials and material services, and the most precise workmanship, guarantee sustainable product usage
  • Performance means: reliability, and long service life means: minimization of machine downtime and maximization of service life
  • Price means: not just the newest, but also the most economical RINGFEDER® Locking Assemblies product at the high level of performance you are used to
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1000 mm
  • Outside Diameter  
    1110 mm
  • Overall Length
    130 mm

Details

  • Manufacturer Product Page
  • Maximum Transmitted Torque
    1960015 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)