Motion
25-910-30-VAC/KPA

NOSHOK INC
25-910-30-VAC/KPA

Vacuum Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 vac/kPa, 1/4 NPT Male Back Conn, Glycerin Filled
Mi Item #05893841
MFR #25-910-30-VAC/KPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-910-30-VAC/KPA

Vacuum Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 vac/kPa, 1/4 NPT Male Back Conn, Glycerin Filled
Mi Item #05893841
MFR #25-910-30-VAC/KPA

Mfr description
25-910-30-VAC/KPA GAUGE
  • High quality liquid filled gauge
  • Vacuum and compound ranges through 0 psi to 15,000 psi
  • Impact resistant ABS and Stainless Steel case
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2.5000 in

Details

  • Accuracy
    1.6 %
  • Connection Locations
    Back
  • Gauge Pressure Range
    -30 inHg-0 psi;0-30 psi
  • Gauge Type
    Vacuum Gauge
  • Lens Material
    Ultrasonically Welded to the Case, Acrylic
  • Pointer Material
    Molded Plastic
  • Pressure Range
    0 to 30 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)