Motion
36729
Corner Radius End Mill - ZPCR Series, 0.5000 in Mill Diameter, 1.0000 in Length of Cut, 3.0000 in, 76.20 mm Overall Length
MI ITEM #05893883
MFR #36729
Your Price$148.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - ZPCR Series, 0.5000 in Mill Diameter, 1.0000 in Length of Cut, 3.0000 in, 76.20 mm Overall Length
MI ITEM #05893883
MFR #36729

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$148.40/each(List $170.67)

Overview

Mfr description
36729 ZAPC 1/2 1.0 FL .015 TX

Specifications

  • Mill Diameter
  • Finish Coating
    TX, Ti-NAMITE-X
  • Corner Radius
  • Corner Radius Tolerance
    +0.000/-0.050 mm, +0.0000/-0.0020 in
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Center Cutting
    Yes
  • Helix Angle
    35°-38 °
  • Overall Length
    3.0000 in, 76.20 mm
  • Shank Type
    Straight
  • Series
    ZPCR
  • End Type
    Corner Radius
  • Flute Type
    Spiral
  • Shank Diameter Tolerance
    h6
  • Variable Helix
    Yes
  • Spiral Direction
    Right

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text